missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle
Operates at highest temperatures. SGE PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle improves analysis workflow and are specifically for use on CTC PAL and LEAP autosamplers.
£156.00 - £207.00
Specifications
For Use With (Application) | Gas chromatography |
---|---|
Product Type | Autosampler Syringe |
Needle Point Style | Side Hole |
For Use With (Equipment) | CTC, CombiPAL, PAL, LEAP |
Connection Type | Fixed |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | |||
12655597
|
SGE™
008131 |
1 mL | 0.63 mm | 23 G |
£167.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13177876
|
SGE™
008136 |
1 mL | 0.47 mm | 26 G |
£167.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12857913
|
SGE™
008631 |
2.5 mL | 0.63 mm | 23 G |
£207.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13187876
|
SGE™
008636 |
2.5 mL | 0.47 mm | 26 G |
£156.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Operates at highest temperatures. SGE PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle improves analysis workflow and are specifically for use on CTC PAL and LEAP autosamplers.
- Feature Diamond Syringe Technology
- Improved solvent resistance
- Increased operational smoothness
- Designed specifically for PAL
- Better level of accuracy due to reduced carryover and no risk of adhesive contamination
- Perform up to 150°C and have an energized plunger tip to ensure a gas tight seal
Specifications
Gas chromatography | |
Side Hole | |
Fixed |
Autosampler Syringe | |
CTC, CombiPAL, PAL, LEAP |