Learn More
Palladium, 0.5% on 3.18mm (0.125in) alumina pellets, reduced
Description
Palladium is used as catalyst. It is also used in jewelry, dentistry, watch making, blood sugar test strips, aircraft spark plugs and in the production of surgical instruments and electrical contacts. It is also used to make professional transverse flutes. The second-biggest application of palladium in electronics is in the manufacture of multilayer ceramic capacitors
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 100 g |
| Odor | Odorless |
| Chemical Name or Material | Palladium, 0.5% on 3.18mm (0.125 in.) alumina pellets, Reduced |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.