missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Palladium, 1% on alumina powder, reduced, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 g
100 g
Unit Size:
100g
25g
Description
Palladium, 1% on alumina powder is used as Vapour phase hydrogenation catalyst.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Spezifikation
| Appearance | Light gray powder |
| Quantity | 25 g |
| Odor | Odorless |
| Form | Powder |
| Solubility Information | Insoluble in water. |
| Chemical Name or Material | Palladium, 1% on alumina powder |
RUO – Research Use Only
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur