Learn More
Palladium, 5% on calcium carbonate powder, reduced, Thermo Scientific Chemicals
Description
Palladium (5%) on calcium carbonate powder (reduced) is a heterogeneous and a mild catalyst, used in the hydrogenation of aromatic and aliphatic nitro groups, reductive alkylation/amination, hydrogenation of aromatic carbonyls, olefins, and nitriles. It has high selectivity towards certain chemical reactants, and is often the preferred heterogeneous catalyst for a wide variety of chemical reactions. Partially deactivated form of palladiuim (5%) on calcium carbonate is known as Lindlar catalyst, which is useful for chemo and stereoselective hydrogenations, such as alkynes to cis-alkenes (for e.g., Vitamin synthesis).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 25 g |
Solubility Information | Insoluble in most organic solvents. |
Odor | Odorless |
Chemical Name or Material | Palladium, 5% on calcium carbonate powder, Reduced |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
T26K026 | Certificate of Analysis | 07/08/2024 | 011723.22,011723.14,011723.06 |
Y20J003 | Certificate of Analysis | 12/12/2023 | 011723.22,011723.14,011723.06 |
N20J008 | Certificate of Analysis | 09/05/2023 | 011723.14 |
S24G003 | Certificate of Analysis | 17/11/2021 | 011723.22,011723.14,011723.06 |
T30B028 | Certificate of Analysis | 17/11/2021 | 011723.22,011723.14,011723.06 |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.