missing translation for 'onlineSavingsMsg'
Learn More

Manutan Pallet box, Geobox, 260L capacity, solid side

Brand:  Manutan A033131

Encompass_Preferred

Product Code. 12845808

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

High density, injection moulded containers, lightweight and stackable. Plastic pallet boxes are strong, durable, water-resistant and impervious to most chemicals. Stackable, ideal for bulk storage. When stacked 10 high the load capacity per container is: 450kg. Easy to clean.
  • Capacity: 260L
  • Internal dimension (H x W x D): 662mm x 1000mm x 600mm
  • Two runners on underside
  • Weight: 13kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers