missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Pallet truck steer wheel, nylon centre/polyurethane tyre, 200mm
Brand: Manutan A341605
This item is not returnable.
View return policy
Description
- Ball bearing
- Wheel diameter: 200mm
- Tread width: 50mm
- Max. capacity: 800kg
- Hub bore: 20mm
- Hub width: 60mm
- Nylon wheel centre
- Load capacity: 550kg
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction