missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Panthera C2 Biological Upright Trinocular Microscope
The Panthera C2 Biological Upright Trinocular Microscope is your personal lab solution for demanding applications, with a large 22 mm field of view. The Motic™ Light Tracer will make observation easier with the coded revolver, LED showing the light intensity, and automatic on/off function.
£1605.00 - £2260.00
Specifications
Display Type | Eyepiece Only |
---|---|
Head Style | Siedentopf Trinocular, 360° Swiveling, 25° Inclined |
Product Line | Panthera |
Optical Design | Infinite |
Dimensions (L x W x H) | 282 x 210 x 396 mm |
Product Code | Brand | Model | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | ||||||
17679820
|
Motic™
1100104601142 |
Panthera C2 Trinocular 4X, 10X, 40X |
£1605.00
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17689820
|
Motic™
1100104601162 |
Panthera C2 Trinocular 4X, 10X, Ph40X (Simple Phase Contrast Package) |
£2000.00
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17699820
|
Motic™
1100104601172 |
Panthera C2 Trinocular 4X, 10X, Ph40X (Phase Contrast Package) |
£2260.00
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
17542845
|
Motic™
1100104601141 |
Panthera C2 Trinocular 4X, 10X, 40X, 100X Oil |
£1760.00
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
Description
- A new world-class level cased in a revolutionary technical future-orientated solution.
- Panthera C2 Trinocular microscope for Life Sciences: your instrument for demanding applications.
- This model, with a complete series of new UC Plan Achromats performing a 22 mm Field of View, makes outstanding performance easy.
- The patented rackless stage carries a unique dual-slide holder for one-hand operation.
- Illumination is provided by a 30W Halogen light source, interchangeable with 3W LEDs, in a Full Köehler setup.
- The Motic™ LightTracer system with coded nosepiece, a built-in Low-Energy mode (Auto ON/OFF), and an LED feedback indicator helps to smoothen your workflow.
- Trinocular head Siedentopf type, 25° inclined, 360° swiveling (Fixed light split 50:50)
- Widefield high eyepoint eyepieces UC-WF10X/22mm with diopter adjustment on both eyepieces and rubber eyecups
- Reversed coded quintuple nosepiece with Motic™ LightTracer (Intelligent Light Management)
- LED strip light indicator
- CCIS™ UC Plan Achromatic (Pb free)
- Coaxial coarse and fine focusing system with tension adjustment
- Compact mechanical stage with built-in low position rackless coaxial stage control and sample holder
- Köehler illumination with LED 3W and halogen 6V/30W interchangeable illuminator
- USB port for camera power supply
- Power supply 100-240V (CE) with Sleep Mode
Specifications
Eyepiece Only | |
Panthera | |
282 x 210 x 396 mm |
Siedentopf Trinocular, 360° Swiveling, 25° Inclined | |
Infinite | |
8.4 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Motic™ Panthera C2 Biological Upright Trinocular Microscope