missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Panthera E2 Biological Upright Binocular Microscope
The Panthera E2 Biological Upright Binocular Microscope has been designed for Academical Lab demand. It has a user-friendly design. It combines high quality materials and precise engineering with a 360° rotatable head specially for space-saving storage.
£995.00 - £1175.00
Specifications
Eyepiece | Widefield N-WF10X/20mm with diopter adjustment on both |
---|---|
Head Style | Siedentopf Binocular, 360° Swiveling, 25° Inclined |
Lighting Type | Transmitted Illumination Fixed Koehler LED 1W with Intensity Control |
Product Line | Panthera |
Product Type | Panthera E2 Upright Biological Binocular Microscope |
Product Code | Brand | Model | Magnification Power | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Magnification Power | Price | Quantity & Availability | ||||
17435629
|
Motic™
1100104601111 |
Panthera E2 Binocular 4X, 10X, 40X, 100X Oil | 40X, 100X, 400X, 1000X |
£1175.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
||||
17629820
|
Motic™
1100104601112 |
Panthera E2 Binocular 4X, 10X, 40X | 40X, 100X, 400X |
£995.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
Description
- The Panthera E2 is a version designed with education in mind.
- It has a mechanical stage, and the 360° rotatable head is perfect for space saving cabinet storage after use.
- The high quality Plan UC objectives and an efficient ultra-low power consumption LED illumination enable this system to be powered through a battery pack for several hours therefore making the Panthera E2 the perfect mobile microscope (Battery not included)
- Binocular head Siedentopf type, 25° inclined, 360° swiveling, 180° rotating
- Widefield high eyepoint eyepieces UC-WF10X/20mm with diopter adjustment on both eyepieces and rubber eyecups
- Reversed quadruple nosepiece
- LED strip light indicator
- CCIS UC Plan Achromatic (Pb free)
- Coaxial coarse and fine focusing system with tension adjustment
- Built-in low position coaxial rackless mechanical stage (Right-hand control)
- Focusable Abbe condenser N.A. 0.90 with iris diaphragm and slot
- LED illumination with intensity control
- USB port for camera power supply
- Power supply 100-240V (CE)
- Power cord, allen hexagonal key, vinyl dust cover
Specifications
Widefield N-WF10X/20mm with diopter adjustment on both | |
Transmitted Illumination Fixed Koehler LED 1W with Intensity Control | |
Panthera E2 Upright Biological Binocular Microscope | |
7.5 kg |
Siedentopf Binocular, 360° Swiveling, 25° Inclined | |
Panthera | |
Infinite |