missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Paper Labels for M6/M7 Printers
Paper Labels with Permanent Rubber Adhesive provide good contrast and smear resistance for thermal transfer and barcode printing applications.
£23.15 - £152.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000 |
Adhesive Type | Permanent Rubber |
Coating | None |
Color | White |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Height (Metric) | Price | Quantity & Availability | |||
17811579
|
Brady™
173906 |
0.9 x 0.75 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 22.86 mm |
£30.00
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17858114
|
Brady™
174456 |
1 x 2 in. | M610, M710, M611, BMP61, BMP71 | 25.4 mm |
£152.00
Pack of 1000 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||
17808124
|
Brady™
174241 |
1 x 3 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 25.4 mm |
£25.25
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||
17838214
|
Brady™
174293 |
1.9 x 3 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 48.26 mm |
£32.85
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||
17821629
|
Brady™
173872 |
1.9 x 4 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 48.26 mm |
£38.45
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17818854
|
Brady™
173383 |
2 x 1 in. | M710, BMP71 | 50.8 mm |
£23.55
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||
17848394
|
Brady™
174229 |
2 x 1 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | 50.8 mm |
£23.15
Pack of 100 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||
Description
- White matte paper label stock features permanent rubber adhesive
- Low cost is ideal for all general purpose labeling projects
- Service temperature of -40°C to 50°C (-40°F to 122°F)
- Made with B-424 permanent adhesive
Specifications
Not Autoclavable | |
Permanent Rubber | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Barcode Labeling, Electrical Labeling, General Identification, Laboratory Labeling | |
Rectangle | |
-40°C to +50°C | |
0.089 mm |
ASTM D 1000 | |
None | |
Matte | |
Paper | |
Thermal Transfer | |
Non-sterile | |
No | |
-40°F to +122°F | |
0.0035 in. |