missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Paper Printer Labels
Brand: Brady™ 114776
This item is not returnable.
View return policy
Specifications
RoHs compliant to EU directive 2011/65/EU, EC Regulation, No 1907/2006 | |
Rubber, Permanent | |
Matte | |
Thermal Transfer | |
General and industrial identification, Laboratory identification, Rating and nameplates | |
100/Pk. | |
25.4 x 50.8 mm (W x H) | |
0.022 mm | |
50.80 x 25.40 mm | |
50.8 mm |
BMP71 Label Printer Labels | |
White | |
Paper | |
Printer Label | |
1 | |
Rectangle | |
-40°C to +50°C | |
53.98 mm | |
25.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction