missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paraffin Liquid, Pure, Water White, d=0.83-0.86, Fisher Chemical™
Click to view available options
Quantity:
500 mL
2.5 L
25 L
Packaging:
Amber glass bottle
Plastic container
Description
Paraffin Liquid, Pure, Water White, d=0.83-0.86

Specifications
Specifications
Melting Point | -6°C |
Color | Colorless |
Boiling Point | 310°C |
Packaging | Amber glass bottle |
Quantity | 500 mL |
Vapor Density | >2 |
Viscosity | 7.4 to 14.5 at 40°C |
Physical Form | Viscous Liquid |
Safety and Handling

Product Identifier
- Paraffin, liquid
- Danger
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction