missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Paris Safety Shoes
Lightweight woven, polyurethane-coated textile with Nano Carbon Composite protective toe. Performs excellently at workplaces where safety and long-lasting comfort are top priorities. The extremely comfortable PU insole guarantees long-lasting support and cushioning of the foot.
£108.12 - £137.80
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black, Gray |
Design | Paris |
Liner Material | Hydro-Tec™ Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15958401
|
Emma Safety Footwear
MM40464739 |
39 |
£119.78
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15968401
|
Emma Safety Footwear
MM40464740 |
40 |
£119.78
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15978401
|
Emma Safety Footwear
MM40464741 |
41 |
£137.80
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15988401
|
Emma Safety Footwear
MM40464742 |
42 |
£119.78
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15998401
|
Emma Safety Footwear
MM40464743 |
43 |
£130.38
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15908411
|
Emma Safety Footwear
MM40464744 |
44 |
£119.78
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15918411
|
Emma Safety Footwear
MM40464745 |
45 |
£119.78
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15938411
|
Emma Safety Footwear
MM40464747 |
47 |
£119.78
1 pair |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
15928411
|
Emma Safety Footwear
MM40464746 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S1P-Safety shoe with sole plate for dry work
- Woven Textile
- Polyurethane coated
- Hydro-Tec™ Antibacterial
- Metal-free
- Chrome-free lining
- ESD certified
Specifications
EN ISO 20345:2011 | |
Black, Gray | |
Hydro-Tec™ Antibacterial | |
Composite |
Laces | |
Paris | |
Textile |