Learn More
Checkers Park-It™, Black/White
The rubber Park-It™ Parking Curb is used to effectively guide cars when pulling into a parking place. It is profiled at 10 cm high, safeguarding potential damage to today’s low, front-end car designs. They are more resistant than concrete or plastic curbs.
Brand: Checkers GNRS1420WB
Additional Details : Weight : 10.50000kg
Description
- The Park-It™ parking curb is constructed of 100% recycled rubber and is used to effectively guide cars when pulling into a parking stall
- It is profiled at 10 cm high, safeguarding potential damage to today's low, front-end car designs
- Unlike concrete or plastic, which necessitate frequent replacements, the Park-It™'s recycled rubber construction makes it safer and more durable
- In-moulded highway reflective tape (available in yellow or white) ensures visibility and pedestrian safety
- The Park It™ comes with pre-moulded holes and can be shipped with rebar spikes or lag bolts for installation
- They are lightweight (16 kg for an 18 cm Park-It™) and flexible; conforming to the contour of uneven road surfaces
- Park-It™ parking curbs are available in 90 cm, 120 cm and 180 cm lengths and are covered by a 3-year warranty; 1 year on the tape (under normal use)
Specifications
47 in. | |
Parking Curb | |
Recycled Rubber |
Black, White | |
15 cm | |
120 cm |