missing translation for 'onlineSavingsMsg'
Learn More

Checkers Park-It™, Black/Yellow

Product Code. p-7227307
Click to view available options
Length (Metric):
90 cm
120 cm
180 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17792308

Brand: Checkers GNRS1310YB

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The rubber Park-It™ Parking Curb is used to effectively guide cars when pulling into a parking place. It is profiled at 10 cm high, safeguarding potential damage to today’s low, front-end car designs. They are more resistant than concrete or plastic curbs.

  • The Park-It™ parking curb is constructed of 100% recycled rubber and is used to effectively guide cars when pulling into a parking stall
  • It is profiled at 10 cm high, safeguarding potential damage to today's low, front-end car designs
  • Unlike concrete or plastic, which necessitate frequent replacements, the Park-It™'s recycled rubber construction makes it safer and more durable
  • In-moulded highway reflective tape (available in yellow or white) ensures visibility and pedestrian safety
  • The Park It™ comes with pre-moulded holes and can be shipped with rebar spikes or lag bolts for installation
  • They are lightweight (16 kg for an 18 cm Park-It™) and flexible; conforming to the contour of uneven road surfaces
  • Park-It™ parking curbs are available in 90 cm, 120 cm and 180 cm lengths and are covered by a 3-year warranty; 1 year on the tape (under normal use)

Specifications

Length (English) 35 in.
Length (Metric) 90 cm
Width (Metric) 15 cm
Color Black, Yellow
Material Recycled Rubber
Type Parking Curb
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.