Learn More
Brannan™ Lab Thermometer
General purpose laboratory thermometer without calibration certificate.
Brand: Brannan™ 44/002/8
Code : NEW
Additional Details : Weight : 0.02000kg
Description
Filled with a brightly colored, mercury-free spirit. Brannan™ Partial Immersion Spirit Filled Thermometers use specially selected filling materials covering temperatures down to -200°C and feature a non-roll cap with suspension ring.
- Lab thermometer
- Safe non-mercury filling
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
Not supplied with certificate | |
Equivalent to SAMA No. CP15 | |
305 mm | |
Red Organic Liquid | |
±1.0°C | |
76 mm |
General use | |
Partial Immersion | |
Glass | |
-20°C to +110°C | |
1°C | |
1.2 cm |