missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Lab Thermometer

General purpose laboratory thermometer without calibration certificate.

Brand:  Brannan™ 44/430/5

 View more versions of this product

Product Code. 15643204

  • £6.40 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Filled with a brightly colored, mercury-free spirit. Brannan™ Partial Immersion Spirit Filled Thermometers use specially selected filling materials covering temperatures down to -200°C and feature a non-roll cap with suspension ring.

  • Lab thermometer
  • Safe non-mercury filling
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK
Specifications

Specifications

Green Spirit
Non roll cap with ring
Glass
110°C
-10°C to +110°C
1°C
1.2 cm
Total Immersion
155 mm
Laboratory Thermometer
-10°C
±1.5°C
76 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers