Learn More
Brannan™ Lab Thermometer
General purpose laboratory thermometer without calibration certificate.
Brand: Brannan™ 44/403/3
Code : NEW
Additional Details : Weight : 0.03000kg
Description
Filled with a brightly colored, mercury-free spirit. Brannan™ Partial Immersion Spirit Filled Thermometers use specially selected filling materials covering temperatures down to -200°C and feature a non-roll cap with suspension ring.
- Lab thermometer
- Safe non-mercury filling
- Non-roll end cap
- Supplied as standard in protective individual, resealable telescopic tube
- Made in UK
Specifications
Ideal for Educational Use | |
305 mm | |
Green Spirit | |
-10°C to +110°C | |
1.2 cm |
Partial Immersion | |
Glass | |
Thermometer | |
1°C |