missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Lab Thermometer

Product Code. 15953820
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +50°C
-100°C to +50°C
-20°C to +110°C
0°F to 230°F
Subdivision:
0.5°C
1°C
2°C
Immersion Type:
Partial Immersion
Total Immersion
Length (Metric):
155 mm
205 mm
300 mm
305 mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 15953820

Brand: Brannan™ 44/401/0

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

General purpose laboratory thermometer without calibration certificate.

Filled with a brightly colored, mercury-free spirit. Brannan™ Partial Immersion Spirit Filled Thermometers use specially selected filling materials covering temperatures down to -200°C and feature a non-roll cap with suspension ring.

  • Lab thermometer
  • Safe non-mercury filling
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK

Specifications

Immersion Type Partial Immersion
Length (Metric) 305 mm
Material Glass
Thermometer Fill Red Spirit
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 122°F
Temperature Range (Metric) -10°C to +50°C
Accuracy ±0.5°C at 35°C
Subdivision 0.5°C
Width (Metric) 1.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.