missing translation for 'onlineSavingsMsg'
Learn More

3M™ Particulate Respirators

To help improve fit to wearer’s individual face shape and size, particulate respirators are reusable and can be used for more than one shift.

Brand:  3M™ 7100081543

28.71 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15678185

  • £45.45 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • High performance filter material ensures easy breathing through
  • Flexible material helps form comfortably onto a wide range of face shapes and sizes helping to give a customized fit
  • Innovative contoured design engineered to help provide a more secure seal around the nose
  • Adjustable colour coded braided headbands with 4-point adjustment helps to provide a more secure feel
  • Easy to clean for wearer hygiene using the 3M™ Face Seal Cleaning Wipe 105 (as per EN 149+A1)
  • Collapse resistant: works well in hot humid environments
  • EN 149 ‘R’ Rated. Reusable
  • Cool Flow™ Valve provides effective exit of heat build up provides a cooler and more comfortable wear and helps to minimize the risk of fogging eyewear
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Blue
Metalworking, Chemical Processing, Construction, Pharmaceuticals, Ship Building, Chemical Processing, Construction, Pharmaceuticals
Cup
No
Particulate Respirator
Yes
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ Particulate Respirators > Blue adjustable headband

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.