missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Microspec™ Pasteur Pipette
Device used to transfer small quantities of liquids
£26.83 - £55.93
Specifications
Autoclavable | Not Autoclavable |
---|---|
Calibrated | No |
Graduated | Yes |
Quantity | 500 |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) Dispense | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Dispense | Sterility | Price | Quantity & Availability | ||||
16625452
|
Microspec™
AC1 |
1 mL | Non-sterile |
£26.83
Pack of 500 |
In Stock
Log in to see stock. |
||||
16655452
|
Microspec™
AC2 |
1 mL | Sterile |
£35.86
Pack of 500 |
In Stock
Log in to see stock. |
||||
16635452
|
Microspec™
AC15 |
3 mL | Non-sterile |
£28.17
Pack of 500 |
In Stock
Log in to see stock. |
||||
16645452
|
Microspec™
AC16 |
3 mL | Sterile |
£55.93
Pack of 500 |
In Stock
Log in to see stock. |
||||
Description
Bulk Pack of 500. Available as sterile or non-sterile.Specifications
Not Autoclavable | |
Yes | |
Single-use |
No | |
500 |