missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Pasteur Pipette, 3 mL
Disposable pipette with bulb, graduations, and a slender tip that guarantees precision tranfer of the sample
Brand: Kartell™ 88337/1
23.15 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 1.00000kg
Description
- Ideal to transfer and dispense liquids in all types of laboratories eliminating the risk of contamination
Specifications
No | |
No | |
Non-sterile | |
Yes | |
500/Cs | |
Clear | |
Single-use |
Not Autoclavable | |
LDPE | |
21 ± 1 | |
Yes | |
Case | |
3 mL | |
Certified Quality |