missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Pasteur Pipette
These disposable Pasteur Pipettes are ideal for the precise transfer of samples.
Brand: KARTELL 88335/1
Description
- Disposable PE pipette with bulb and graduations.
- The slender tip guarantees precision transfer of the sample.
- Sterile pipettes individually wrapped.
Specifications
3.5 mL | |
Non-sterile | |
No | |
4 mL | |
Pasteur Pipet | |
Certified Quality |
Polyethylene | |
28 | |
Clear | |
150 mm | |
Single-use |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction