missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Pasteur Pipette
These disposable Pasteur Pipettes are ideal for the precise transfer of samples.
Brand: KARTELL 88336/1
24.13 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Disposable PE pipette with bulb and graduations.
- The slender tip guarantees precision transfer of the sample.
- Sterile pipettes individually wrapped.
Specifications
3.5 mL | |
Non-sterile | |
Yes | |
Clear | |
150 mm | |
Single-use |
Polyethylene | |
23 | |
1 mL / Subgrad: 0.25 mL | |
5 mL | |
Pasteur Pipet | |
Certified Quality |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
34Hours
4Minutes
3Seconds
42
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KARTELL Pasteur Pipette > Non-sterile, 5 mL
Spot an opportunity for improvement?Share a Content Correction