missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Pasteur Pipette
Disposable PE pipette with bulb and graduations
Brand: Kartell™ 8833600
Code : NEW
Additional Details : Weight : 0.76500kg
Description
Specifications
3.5 mL | |
LDPE | |
23 | |
500 | |
150 mm |
Stem: 5 mm | |
Non-sterile | |
1 mL | |
1 mL |