missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ PBT Red Screw Caps with Aperture
Brand: Lenz Laborglasinstrumente™ 01321018
Code : 50
Additional Details : Weight : 0.04000kg
Specifications
Screw thread tubes | |
PBT | |
1Pack | |
Cap | |
Screw Cap | |
GL 18 |
DIN thread (GL) and aperture | |
180°C | |
PBT | |
Red | |
PBT | |
11 mm |