missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ PC 101 NT Model Two-stage Chemistry Diaphragm Pump
Brand: VACUUBRAND™ 20733002
Additional Details : Weight : 0.01000kg
Description
This chemistry pumping unit has a wide range of applications like evacuation, evaporation and pumping of gases and vapors in chemical, biological and pharmaceutical laboratories. Typical applications are rotary evaporators and vacuum drying ovens. The manual flow control valve regulates the effective pumping speed at the vacuum connection, the vacuum manometer offers an analog vacuum display. The waste vapor condenser at the outlet (EK) is highly efficient and compact. The condenser enables near-100-percent solvent recovery, efficient recycling and active protection of the environment.- Outstanding chemical resistance and superior vapor tolerance
- High performance even at low vacuum levels
- Optimized vacuum even with gas ballast for condensate purge
- Excellent environmental friendliness due to efficient solvent recovery
- Manual vacuum control, analog vacuum display
Specifications
5.3 torr (without Gas Ballast), 9 torr (with Gas Ballast) | |
Manual | |
ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010, NRTL Certification, TUV | |
326 x 243 x 402 mm | |
PC 101 NT | |
UK | |
14.5 kg | |
1.2/1.4 CFM | |
401.32 mm | |
243.84 mm | |
IP40 | |
Chemical-Resistant | |
Evaporation & Pumping of Gases & Vapours in Chemical | |
2 | |
230 V |
0.24 hp | |
150 to 1800 rpm | |
230 V 50/60 Hz 0.18 kw | |
Fluoroplastic (Case) | |
45 dB(A) | |
0.18 kw | |
104°F | |
50/60 Hz | |
325.12 mm | |
Diaphragm Pump | |
2 | |
50°F | |
Oil-Free | |
16 psi |