missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific PC Bottle 100 mL
Click to view available options
Capacity (Metric):
100 mL
Description
- Bottle with round base, graduated, PC, for swing out rotor (75003047)
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 100 mL (3.4 oz.) |
Capacity (Metric) | 100 mL |
Capacity (English) | 3.4 oz. |
Color | Transparent |
Material | Polycarbonate |
Sterility | Non-sterile |
Closure Included | No |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'