Learn More
Thermo Scientific™ PC201 Immersion Circulators
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ PC201 Immersion Circulators feature a 3.0Kw heater for faster time to temperature, an all stainless-steel pump with ceramic rotors and offer extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.
- Max. temperature: 300°C
- Temp. stability: 0.015
- 3.0kW heater for faster time to temperature
- All stainless-steel pump with ceramic rotors
- Force/suction pump with 560mbar pressure and 24L/min flow
- Heating capacity 1.2kW
- External T control via PT100 sensor port
- Application threshold alarms to safeguard experiments
- Temperature high and low limits
- Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
- Ten ramp programs with edit during run or pause
- USB port for remote control
- Real-time clock
- Multifunction port connects
- Booster pump (1 bar extra)
- Booster heater (2kW extra)
- Auto refill device
- Magnetic/solenoid valve box (e.g. control tap-water cooling)
Ordering Information:
Includes 8mm and 12mm hose barbs with bridge (–0025 only), pump plug for external circulation, and 6ft. power cord.
Specifications
Specifications
| Certifications/Compliance | CE marked, UL listed, CSA, RoHS |
| Communications | USB |
| Flow Rate | 24 L/min. |
| Pump Type | Force Pump, Suction Pump |
| Temperature Range | 13°C to 300°C |
| Heating Capacity | 3 kW |
| Max. Pressure | 500 mbar/8.12 psi |
| Model | PC201 w/bridge |
| Temperature Stability | 0.01°C |
| Dimensions (L x W x H) | 9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm) |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.