Learn More
Thermo Scientific™ PC300 Immersion Circulators
These circulators feature a 3.0Kw heater for rapid heatup, an all stainless-steel pump with ceramic rotors and extreme temperature performance ranging from -50° to +300°C.
£3219.94 - £3441.95
Specifications
Certifications/Compliance | CE marked, UL listed, CSA, RoHS |
---|---|
Communications | USB |
Flow Rate | 24 L/min. |
Pump Type | Force Pump, Suction Pump |
Temperature Range | -50°C to +300°C |
Product Code | Brand | Model | Voltage | Frequency | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Voltage | Frequency | Price | Quantity & Availability | |||
11914569
|
Thermo Scientific™
1590005B |
PC300 | 200/230 V | 50/60 Hz |
£3219.94
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
12692825
|
Thermo Scientific™
1590025 |
PC300 w/bridge | 200/230 V | 50/60 Hz |
£3441.95
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||
Description
Thermo Scientific™ PC201 Immersion Circulators feature a 3.0Kw heater for faster time to temperature, an all stainless steel pump with ceramic rotors and offer extreme temperature performance ranging from -50° to +300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.
- Max. temperature: 300°C
- Temp. stability: 0.015
- 3.0kW heater for faster time to temperature
- All stainless-steel pump with ceramic rotors
- Force/suction pump with 560mbar pressure and 24L/min flow
- Heating capacity 1.2kW
- External T control via PT100 sensor port
- Application threshold alarms to safeguard experiments
- Temperature high and low limits
- Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
- Ten ramp programs with edit during run or pause
- USB port for remote control
- Real-time clock
- Multifunction port connects
- Booster pump (1 bar extra)
- Booster heater (2kW extra)
- Auto refill device
- Magnetic/solenoid valve box (e.g. control tap-water cooling)
Ordering Information:
Includes 8mm and 12mm hose barbs with bridge (–0025 only), pump plug for external circulation, and 6ft. power cord.
Specifications
CE marked, UL listed, CSA, RoHS | |
24 L/min. | |
-50°C to +300°C | |
500 mbar/8.12 psi | |
0.01°C | |
9.2 in. | |
7.4 in. | |
16.6 in. | |
10.4 lb. | |
200/230 V 50/60 Hz | |
50/60 Hz |
USB | |
Force Pump, Suction Pump | |
3 kW | |
300°C | |
9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm) | |
23.3 cm | |
18.9 cm | |
42.1 cm | |
4.7 kg | |
200/230 V |