missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PCC-54™ Detergent Concentrate
Shop All Thermo Scientific Products
Click to view available options
Volume (Metric):
3 L
Quantity:
3 L
4 Pk.
missing translation for 'unitSize'
Each
Pack of 4
Beschreibung
Thermo Scientific™ PCC-54 Detergent Concentrate is a general cleaning agent for use on many laboratory surface materials and glassware, including lenses, mirrors, and reflectors.
Highlights:
- Removal of blood residue from glass or plastic beakers and flasks Colored dyes from porcelain mortar and pestles HIV virus from glassware, tabletops and flooring For removing radioisotopes on contaminated tabletops
- Rinses clean, providing film-free surfaces Safe to handle, and PCC-Pfree does not contain phosphates that can harm the environment Use a 2%- 20% solution at 50°C for soaking stubborn biological residues away
Spezifikation
Spezifikation
| Form | Liquid |
| Product Line | PCC-54 |
| Composition | PCC-PFree, 2%- 20% Solution |
| Content And Storage | Store in original container protected from direct sunlight in a dry, cool and well-ventilated area, between the following temperatures: 20 to 25°C. |
| Description | PCC-54 Detergent Concentrate |
| Quantity | 3 L |
| Volume (Metric) | 3 L |
Sicherheit und Handhabung
Produktidentifikator
- PCC-54 Detergent Concentrate
- Danger
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash hands thoroughly after handling.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : tetrapotassium pyrophosphate, sodium carbonate, Isotridecanol, ethoxylated, Sodium hypochlorite, 4-N
For Research Use Only. Not for use in diagnostic procedures.
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur