missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ 12-Strip PCR Tubes, BIO-CERT™ PCR Quality

Product Code. p-6814345 Shop All Brand Products
Click to view available options
Color:
Clear
Yellow
Unit Size:
Pack of 125
Pack of 80
This item is not returnable. View return policy

Product Code. 10643303

Brand: BRAND™ 781282

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from high-quality virgin plastics for excellent, reproducible results. Domed caps available separately.

BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
  • Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
  • User-Friendly Features: Numbered wells provide clear and easy identification.
  • Individually Attached Flat Caps: Feature three connectors for added rigidity, making them ideal for real-time qPCR.
  • Individually Attached Domed Caps: Equipped with a single connector, allowing for easy separation and convenient use.
  • High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
  • Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certified RNase/DNase-free
Format Strip Plate
Lid Without Lid
Autoclavable Autoclavable
Color Yellow
Material Polypropylene
Total Volume (Metric) Well 0.2 mL
Dnase Free Yes
Quantity 125/Pk.
RNase Free Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.