missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ 8-Strip PCR Caps, BIO-CERT™ PCR QUALITY
Shop All Brand Products
Click to view available options
Color:
Blue
Clear
Green
Rose
Yellow
Format:
Domed
Flat
For Use With (Equipment):
Microplates
Thermal cycler
qPCR plates
Unit Size:
Pack of 125
Pack of 300
Description
- Exceptional Quality and Purity: BIO-CERT™ PCR QUALITY ensures caps are free from human DNA, RNase, DNase, pyrogens, and PCR inhibitors.
- Secure Sealing: Designed to reliably seal PCR strips and plates with 24-, 48-, or 96-wells, effectively protecting your samples from evaporation and contamination.
- Perfect Compatibility: Optimally shaped to match BRAND™ PCR tube strips and plates, ensuring easy opening and closing. They are also compatible with most other manufacturers, offering flexibility for your workflow.
- Contamination Prevention: Equipped with side tabs for precise positioning and a small opening attachment on each cap to prevent direct contact with the interior.
- qPCR-Ready Transparency: Highly transparent flat caps enable accurate fluorescence measurement, making them ideal for qPCR applications.
- Enhanced Sealing with Domed Caps: Domed caps provide a stronger sealing effect when used with thermal cyclers lacking pressure sensors.
Specifications
Specifications
| Color | Clear |
| For Use With (Equipment) | Microplates |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Dnase Free | Yes |
| RNase Free | Yes |
| Closure Type | 8-strip Flat Cap |
| Autoclavable | Autoclavable |
| Closure Included | Yes |
| Disposable | Single-use |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction