missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PCR 8-Tube Strips
Obtain optimal heat transfer in thermal cyclers with these 0.2mL Thermo Scientific™ PCR 8-tube strips, which are made from 100% pure polypropylene.
Specifications
For Use With (Equipment) | Thermal Cyclers |
---|---|
Closure Type | Domed |
Volume (Metric) | 0.2 mL |
Description
Obtain optimal heat transfer in thermal cyclers with these 0.2mL Thermo Scientific™ PCR 8-tube strips, which are made from 100% pure polypropylene.
- Certified RNase-, DNase-, DNA- and pyrogen-free
- 120 Strips/bag
Specifications
Thermal Cyclers | |
Domed | |
0.2 mL |