missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ PCR clean epT.I.P.S.™ Reloads
Shop All Eppendorf Products

Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.25 to 2.5 mL
0.5 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Length (Metric):
34mm
40mm
46mm
53mm
55mm
71mm
76mm
103mm
115mm
Rack Color:
Blue
Dark gray
Dark green
Green
Light gray
Medium gray
Orange
Red
Yellow
Quantity:
480 tips (10 trays x 48 tips)
960 tips (10 trays x 96 tips)
Unit Size:
Pack of 480
Pack of 960
Description
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121°C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
Specifications
Specifications
| Volume (Metric) | 50 to 1000 μL |
| Filtered | Non-filtered |
| Color | Natural |
| Rack Color | Blue |
| Autoclavable | Autoclavable |
| Length (Metric) | 71mm |
| Clean Claims | PCR Clean |
| Packaging | Reloads |
| Quantity | 960 tips (10 trays x 96 tips) |
| Color Code | Blue |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction