missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ PCR clean epT.I.P.S.™ Reloads
GREENER_CHOICE

Product Code. 15861505 Shop All Eppendorf Products
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.25 to 2.5 mL
0.5 to 20 μL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Length (Metric):
34mm
40mm
46mm
53mm
55mm
71mm
76mm
103mm
115mm
Rack Color:
Blue
Dark gray
Dark green
Green
Light gray
Medium gray
Orange
Red
Yellow
Quantity:
480 tips (10 trays x 48 tips)
960 tips (10 trays x 96 tips)
Unit Size:
Pack of 480
Pack of 960

Product Code. 15861505

Brand: Eppendorf™ 0030073754

Only null left
Add to basket
Edge
Add to basket

Eppendorf™ PCR clean epT.I.P.S.™ Reloads are the perfect combination that results in reduced-force tip attachment and ejection with complete sealing.

  • Reduced waste as compared with disposable racks
  • The refill trays can be autoclaved up to 121°C, in packaging and without foil, for subsequent use
  • The refill system, depending on tip size, is packaged as either dual-sided or in stack form
  • Available in purity grades of Eppendorf Quality and PCR clean
  • Color-coded trays for simple volume and pipette identification
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 10 μL
Filtered Non-filtered
Color Natural
Rack Color Dark gray
Autoclavable Autoclavable
Length (Metric) 34mm
Clean Claims PCR Clean
Packaging Reloads
Quantity 960 tips (10 trays x 96 tips)
Color Code Dark Gray
Product Line epT.I.P.S.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.