missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ PCR clean epT.I.P.S.™ Reloads
Eppendorf™ PCR clean epT.I.P.S.™ Reloads are the perfect combination that results in reduced-force tip attachment and ejection with complete sealing.
Brand: Eppendorf™
67.86 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121°C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
Specifications
0.5 to 20 μL | |
Natural | |
Autoclavable | |
PCR clean | |
960 tips (10 trays x 96 tips) | |
epT.I.P.S. |
Non-filtered | |
Light gray | |
46mm | |
Reloads | |
Light Gray |