missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ PCR-Cooler

Innovative solution for protecting, transporting and storing sensitive samples as well as for safely stopping reactions.

Brand:  Eppendorf™ 3881000015

103.00 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : 96

Additional Details : Weight : 0.40680kg

 View more versions of this product

Product Code. 10013051

  • £109.00 / 1 set
In Stock
to see stock.
Add to basket

Description

Description

  • Maintains a sample temperature of 0°C for over an hour and then changes color when the temperature has exceeded 7°C
  • Superior to an ice bath, it is easy to handle, space saving and free of contamination, which makes it the perfect preparation for PCR reactions
  • Temperature of single tubes is indicated by the color of the individual bores
  • Samples are prevented from freezing by the specially developed cone contour
  • Cooling aggregate in the universal 96 well format for 0.2mL and 0.5mL PCR tubes, for tube strips, plates and individual tubes
Specifications

Specifications

PCR Reaction Setup
Blue, Pink
96
PCR Cooler
0.2 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers