Learn More
Thermo Scientific™ PCR Plate, 384-well, standard, green
The Standard Thermo Scientific 384-well plate, green, is compatible with the majority of 384 block PCR and sequencing instruments.
Brand: Thermo Scientific™ AB1384G
Code : A0
Additional Details : Weight : 0.80000kg
Description
The Standard Thermo Scientific 384-well plate, green, is compatible with the majority of 384 block PCR and sequencing instruments. It has a maximum well volume of 40 μL and a working volume of 25 μL. This 384-well plate is compatible with all major 384 block thermal cyclers, and it has a cut corner at the A24 location.
Highlights of the Standard Thermo Scientific 384-well plate
- Fully skirted for use with automated systems
- Green color to aid in sample tracking
- Compatible with all leading 384 block thermal cyclers
- 40 μL maximum well volume, 25 μL working volume
- Raised rim design around each well enables secure sealing and safeguards against evaporation
- Uniform, thin well walls deliver maximum and consistent heat transfer
- White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
- Cut corner: A24
Applications
- PCR
- qPCR/Real-Time PCR
Specifications
No Barcode | |
Green | |
Real-Time PCR Systems or Thermal Cyclers | |
Polypropylene | |
384 | |
50 Plates | |
Yes |
Certified RNase/DNase-free | |
PCR Microplate | |
Skirted | |
40 μL | |
25 μL | |
Standard |