missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PCR Plate, 96-well, semi-skirted, flat deck, black
Compatible with most thermal cyclers and ABI platforms, including sequencers, with no adapters necessary
Brand: Thermo Scientific™ AB1400K
Code : 03
Additional Details : Weight : 0.63000kg
Description
- The Thermo Scientific 96-Well, Black, Semi-Skirted Flat Deck PCR Plates are compatible with most thermal cyclers and ABI platforms, including sequencers, with no adapters necessary. The Thermo Scientific PCR plastics are designed, manufactured, and tested to ensure PCR performance.
- The plates have 0.3 mL maximum well volume when used with adhesive and heat seals.
- Directly compatible with all major major thermal cyclers, including ABI platforms and sequencers with no adapters necessary
- Flat plate deck facilitates sealing and handling
- Available as SuperPlate providing 4X more rigidity for superior robotic handle
- Raised rim design around each well enables secure sealing and safeguards against evaporatio
- Uniform, thin well walls deliver maximum and consistent heat transfer
- Black plates are optimized for fluorescence detection, with reduced background
- Cut corner: A12
- PCR
Specifications
No Barcode | |
25 Plate | |
PCR Microplate | |
Semi | |
0.3 mL | |
0.2 mL | |
Standard |
Certified RNase/DNase-free | |
Black | |
Real-Time PCR Systems or Thermal Cyclers | |
Polypropylene | |
96 | |
25 Plates |