missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PCR Plate, 96-well, semi-skirted, flat deck, blue
Designed, manufactured, and tested to ensure PCR performance.
Brand: Thermo Scientific™ AB1400B
121.60 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.60000kg
Description
- Compatible with most thermal cyclers and ABI platforms, including sequencers
- No adapters necessary.
- 0.3 mL maximum well volume when used with adhesive and heat seals.
- Directly compatible with all major major thermal cyclers, including ABI platforms and sequencers with no adapters necessary
- Blue color facilitates sample tracking
- Flat plate deck facilitates sealing and handling
- Available as SuperPlate providing 4X more rigidity for superior robotic handling
- Raised rim design around each well enables secure sealing and safeguards against evaporation
- Uniform, thin well walls deliver maximum and consistent heat transfer
- Black lettered versions feature black alpha-numeric lettering to allow for easy well identification
- White plates are optimized for qPCR by increasing sensitivity and reducing variability in fluorescence detection
Specifications
No Barcode | |
25 Plate | |
PCR Microplate | |
Semi | |
0.3 mL | |
0.2 mL |
Certified RNase/DNase-free | |
Blue | |
Real-Time PCR Systems or Thermal Cyclers | |
Polypropylene | |
96 | |
Standard |