missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon PCR Plate Sealing Film
Sealing film for Labcon PCR plates
Brand: Labcon 3991-520-000-9
94.14 GBP valid until 2024-12-31
Use promo code "21902" to get your promotional price.
Additional Details : Weight : 1.63300kg
Description
- Sealing film
- Polypropylene
- Made in USA
Specifications
Natural | |
Polypropylene | |
Not Autoclavable | |
PCR | |
Refillable | |
Freezable to -80°C |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Non-sterile | |
100 Sheets/Pk. | |
RT | |
PurePlus |