missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ PCR Tube Storage Racks
GREENER_CHOICE

Constructed of polypropylene. Corning™ Axygen™ PCR Tube Storage Racks hold 96 0.2mL PCR tubes. Supplied with lids.

Brand:  Axygen™ R-96-PCR-FSP

213.10 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.


 View more versions of this product

Product Code. 12577857

  • £331.00 / Pack of 25
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Polypropylene rack for PCR Tubes
  • Holds 96 0.2mL PCR tubes
  • Available in several colors
  • Supplied with lids
  • Packaged five per pack and five packs per case. Spectrum pack includes five racks of each fluorescent color
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear Polycarbonate Cover
Not Autoclavable
Microtubes (0.2 to 0.5 mL)
96
Microtube Rack
Assorted (Fluorescent Blue, Green, Red, Violet, Yellow)
Polycarbonate
25/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

    New Offer
    Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Axygen™ PCR Tube Storage Racks > 96-Well; Fluorescent; Spectrum pack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.