missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ PCR Tube Storage Racks

Constructed of polypropylene. Corning™ Axygen™ PCR Tube Storage Racks hold 96 0.2mL PCR tubes. Supplied with lids.
£195.43 - £331.00
Specifications
Product Type | Microtube Rack |
---|---|
Includes | Clear Polycarbonate Cover |
Autoclavable | Not Autoclavable |
Holds | Microtubes (0.2 to 0.5 mL) |
Material | Polycarbonate |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
12587857
![]() |
Axygen™
R-96-PCR-FY |
Fluorescent Yellow |
£195.43
Pack of 25 |
Estimated Shipment: 20-08-2025
Log in to see stock. |
||||||
12577857
![]() |
Axygen™
R-96-PCR-FSP |
Assorted (Fluorescent Blue, Green, Red, Violet, Yellow) |
£331.00
Pack of 25 |
In Stock
Log in to see stock. ![]() |
||||||
Description
Polypropylene rack for PCR Tubes
- Holds 96 0.2mL PCR tubes
- Available in several colors
- Supplied with lids
- Packaged five per pack and five packs per case. Spectrum pack includes five racks of each fluorescent color
Specifications
Microtube Rack | |
Not Autoclavable | |
Polycarbonate | |
25/Cs. |
Clear Polycarbonate Cover | |
Microtubes (0.2 to 0.5 mL) | |
96 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Axygen™ PCR Tube Storage Racks