Learn More
Eppendorf™ PCR Tubes - Singles and Strips
Eppendorf PCR Tubes ensure uniform heat distribution to the sample for optimal PCR performance. The user-friendly design allows for easy opening and provides a secure seal to prevent evaporation.
Brand: Eppendorf™ 0030124707
77.81 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.17820kg
Description
Ensure efficient and homogenous heat transfer with these thin-walled polypropylene tubes. Eppendorf™ Polypropylene PCR Tubes are easy to open, but provide tight sealing to prevent evaporation in PCR.
- Design ensures an airtight seal to prevent contamination and evaboration.
- Thin polypropylene walls ensure efficient and homogeneous heat transfer or fast and high-quality PCR results.
- 8 reaction tubes in strip-format – ideal for small sample volumes. Easily adaptable for automation.
- Strips are sealable using flat or domed strip-lids.
- PCR Clean: Certified free from human DNA, DNase, RNase and PCR inhibitors).
Specifications
Clear | |
500 Pk. (10 Bags of 50) | |
Non-sterile | |
Forensic DNA Grade (Non-sterile) | |
Autoclavable | |
PCR Tube |
0.2 mL | |
With all thermal cyclers with 0.2mL block format | |
Polypropylene | |
Hinged Cap | |
Single Tube |