missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ PCR Tubes and Plates
Efficiently perform applications with these PCR tubes and plates, molded from 100% virgin polypropylene.
£57.76
Product Code | Brand | Color | Closure Type | Volume (Metric) | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Closure Type | Volume (Metric) | Product Type | Price | Quantity & Availability | |||||
10792742
|
Thermo Scientific™
3414 |
Natural | Domed Cap | 0.2 mL | PCR Tube | N/A | ||||||
Description
Efficiently perform applications with Thermo Scientific™ PCR Tubes and Plates, molded from 100% virgin polypropylene.
- Tubes feature thin walls for optimal heat transfer
- Caps seal securely to minimize evaporation.
- Elevated well rims to ensure uniform sealing.
- Thermo Scientific™ PurePak™ packaging reduces contamination
- Certified RNase-, DNase-, DNA, and Pyrogen-free
- Clear, nonsterile
Specifications
Non-sterile | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ PCR Tubes and Plates