missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PCRmax™ Alpha Cycler 4
Designed for high throughput PCR, genotyping, cloning or Sanger Sequencing. PCRmax™ Alpha Cycler 4 can be specified in any combination of 96 and 384 well formats across its four bays.
Brand: PCRmax 93945-12
19543.29 GBP valid until 2025-12-31
Use promo code "24269" to get your promotional price.
This item is not returnable.
View return policy
Description
- Compact design saves precious lab space by condensing four truly independent blocks into one chassis with no networking issues or connectivity concerns
- Active sample cooling for sharper amplification and minimal non-specific amplification
- Program Wizard generates a protocol specific to your sequence, template source and amplicon length in seconds
- Simplified temperature optimization, no matter the block chosen
- Report generated on run conditions and state following completion of protocol
- Flexibility for any scale and user needs USB connectivity
- Retrieve system information and easily transfer protocols between systems
- Android driven 10 inch tablet interface
- Quad core speed and excellent connectivity and feel
Specifications
Quad block | |
10 to 100°C (4°C Final Hold) | |
700 x 535 x 330 mm | |
PCRmax Alpha Cycler 4 PCR Machine | |
335 mm | |
50 to 60 Hz | |
3.4°C/s | |
35°C to 115°C or off | |
96 or 384-well |
±0.25°C at 55°C | |
±0.3°C at 55°C | |
100 to 230 V, 50 to 60 Hz | |
330 mm | |
535 mm | |
10 in. HD Android Touchscreen | |
1°C to 29°C | |
45 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction