missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PCX™ Polyethylene Tapes

A low-density, low-outgassing polyethylene tape that is ideal for sealing, color coding, labeling, batching and food processing applications. Available in a variety of vibrant color options.

Brand:  Micronova™ PCX-2WH

 View more versions of this product

Product Code. 13118505

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

The Micronova PCX™ Polyethylene Tape is a low density LDPE tape, with pressure sensitive acrylic adhesive, that is low in halogens and leachable chlorides to lessen the chance of outgassing. Available in seven vibrant colors and 1 to 3-inch widths for a variety of cleanroom and food processing applications.

  • Low-density, low-outgassing polyethylene tape with
  • Pressure-sensitive acrylic adhesive
  • Ideal for sealing, color coding, labeling, batching, etc.
  • Available in dark green, red, transparent, white, yellow, black and orange
  • Excellent chemical resistance and good conformability
  • Processed and packaged in a cleanroom
  • Wound on a 3 in. plastic core

Order Info

  • Available in rolls of 33m (36 yd.) in several colors and widths
  • Contact your Customer Service Representative at 1-800-772-6733 for ordering information on additional colors and widths.

Specifications

Specifications

Not Autoclavable
White
Cleanroom Tape
Sealing, Color Coding, Labeling, Batching and Food Processing Applications
16°C to 27°C
36 yd.
2 in.
Acrylic
Polyethylene
Non-sterile
60°F to 80°F
33 m x 25.4 mm (36 yd. x 1 in.)
33 m
50.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers