missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PD-Tip™ II Precision Dispenser Tips Multi-Pack
BRAND™ PD-Tip™ II Precision Dispenser Tips Multi-Pack fits all instruments using standard repeating tips.
Brand: BRAND™ 705720
121.51 GBP valid until 2024-12-31
Use promo code "21895" to get your promotional price.
Additional Details : Weight : 0.53800kg
Description
- Automatic size recognition by BRAND™ HandyStep™ S, HandyStep™ Touch S, and HandyStep™ Electronic pipettes
- Multi-pack includes 20 each of 0.5 mL, 1 mL, 1.25 mL, 2.5 mL, 5 mL, 10 mL, and 12.5 mL - 140 tips total
- Adapters are autoclavable at 121°C for 20 minutes
Specifications
0.5, 1, 1.25, 2.5, 5, 10, 12.5 mL | |
Non-sterile | |
Not Autoclavable | |
Certificate of Performance | |
Pack of 140 tips - 20 each of 7 sizes | |
Single-use | |
Yes | |
Polypropylene Cylinder, Polyethylene Plunger |
Non-Filtered | |
Natural | |
PD-Tip II | |
Positive Displacement | |
140 | |
Universal Fit Repeater Pipettor | |
PD-Tip II |