missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE IBC Station with Bearing Block

Product Code. 17896516 Shop All asecos Products
Click to view available options
Depth (Metric):
1575.00 mm
1800.00 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17896516

Brand: asecos™ 13055

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The PE IBC Station is approved for the safe storage of water pollutants.

  • Highly resistant against oil, acid, alkali, etc.
  • Easy and safe in-house transport of the empty sump by forklift truck
  • Integrated polyethylene storage mount with upturned edges to prevent IBC from slipping

Specifications

Color Blue
Capacity (English) 264.2 gal.
Capacity (Metric) 1000 L
Material Polyethylene
Type IBC Spill Pallet
Length (English) 54.33 in.
Length (Metric) 1380.00 mm
Width (English) 54.33 in.
Width (Metric) 1380.00 mm
Height (English) 29.92 in.
Height (Metric) 760.00 mm
Depth (English) 70.87 in.
Depth (Metric) 1800.00 mm
Weight (English) 224.87 lb.
Weight (Metric) 102 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.