missing translation for 'onlineSavingsMsg'
Learn More

asecos™ PE IBC Station with Filling Area and PE Grid

The PE IBC Station is approved for the safe storage of water pollutants.

Brand:  asecos™ 24160

Additional Details : Weight : 210.00000kg

 View more versions of this product

Product Code. 17806396

  • £2366.98 / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

  • Highly resistant against oil, acid, alkali, etc.
  • Easy and safe in-house transport of the empty sump by forklift truck
Specifications

Specifications

Blue
1000 L
IBC Spill Pallet
2460.00 mm
2460.00 mm
485.00 mm
1800.00 mm
210 kg
264.2 gal.
Polyethylene
96.85 in.
96.85 in.
19.09 in.
70.87 in.
462.97 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers